Zoro Homepage

Super Scraper, 24", 66" Alum Handle

  • Mfr # 51924

  • Zoro # G5148127


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Handle Type
Cushion Grip
Handle Length
66"
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51924
Zoro #
G5148127
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
66"

Details

Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Item
Super Scraper,24",66" Alum Handle

Description

Super Scraper,24 In.,66 In. Alum Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.