Zoro Homepage

Topping Squeegee, 36" L, 3" Round Blade

  • Mfr # 78603

  • Zoro # G7986347


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Rounded Edge
Material
Neoprene Rubber
Application
Topping and Underlayment
Squeegee Frame Material
Aluminum
Connection Type
Clamp Syle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78603
Zoro #
G7986347
UPC #
046385786030
Country of Origin
United States

Details

Item
Topping Squeegee,36" L,3" Round Blade
Squeegee Blade Shape
Rounded Edge
Material
Neoprene Rubber
Application
Topping and Underlayment
Squeegee Frame Material
Aluminum
Connection Type
Clamp Syle

Description

Item Topping Squeegee,36 In. L,3 In. Round Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.