9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip

  • Mfr # MWT-6510R

  • Zoro # G8605292


product price: $29.69
/ea

Key Features

Overall Length
9 3/4 in
Number of Pieces
1
Material
Steel
Cutting Action
Straight/Tight Right Curves
Handle Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWT-6510R
Zoro #
G8605292
UPC #
727226130327
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
22 ga

Details

Item
Aviation Snip
Number of Pieces
1
Material
Steel
Cutting Action
Straight/Tight Right Curves
Handle Color
Green
Features
Compound Cutting Action
Handle Design
Ergonomic
Metal Gauge
18 Mild
Cutting Edge
Serrated
Safety Latch
Yes
Standards
ASME
Spring Assist Handle
Yes
Grip Material
Plastic
Snip Type
Aviation Snips
Blade Material
Steel
Cutting Edge Type
Serrated
Handle Material
Steel
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Grip Type
Ergonomic
Material Application
Cold Rolled Steel, Stainless Steel
Cutting Direction
Right, Straight
Non-Sparking
No

Description

If you need to cut metal, the Midwest Snips MWT-6510R Aviation Snip is a tool that will help you get the job done. The compound leverage action provides high cutting power with minimum effort. Featuring a left offset aviation snip, this cutting tool allows for more comfortable working conditions. With ergonomic Kushn Power Comfort Grips, it also has an 18 gauge steel blade and a serrated edge. It comes with a safety latch so your fingers stay safe while you work. Made of high quality materials, the Midwest Snips Aviation Snip is a reliable addition to your tools collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.