Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duckbill Snip, Straight, 7 3/4 in, Steel

  • Mfr # MWT-657N

  • Zoro # G8605405


product price: $19.95
/ea

Key Features

Overall Length
7 3/4 in
Number of Pieces
1
Material
Steel
Cutting Action
Straight
Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWT-657N
Zoro #
G8605405
UPC #
727226130983
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in
Cutting Length
2 in
Maximum Sheet Thickness
26 ga

Details

Item
Duckbill Snip
Number of Pieces
1
Material
Steel
Cutting Action
Straight
Handle Color
Blue
Features
Versatile Shop/Electrical Shear and Utility Snip Features Needle Nose Blades to Access Confined Areas. Cuts sheet materials or thin gauge wire.
Safety Latch
No
Metal Gauge
26 Mild
Handle Design
Coated Steel
Standards
ASME
Cutting Edge
Serrated
Cutting Direction
Straight
Handle Material
Steel
Cutting Edge Type
Serrated
Blade Material
Steel
Grip Type
Straight
Spring Assist Handle
No
Material Application
Cold Rolled Steel
Snip Type
Duckbill Snips
Cutting Capacity
26 ga (Cold Rolled Steel)
Grip Material
Plastic
Handle Style
Curved
Non-Sparking
No

Description

This Midwest Duckbill Snip is the tool you need for your next DIY project. The straight cutting action and 26 mild steel metal gauge ensure that this snip can cut through a variety of materials with ease. This snip has an overall length of 7 3/4 in., which makes it easy to manoeuvre into tight spaces. Designed for both left and right handed users, this duckbill snip features a coated steel handle with a serrated cutting edge. It has a 2 in. cutting length and is made of steel, making it durable enough to withstand regular use. The Midwest Duckbill Snip is the ideal tool for any job that requires precision cuts and clean edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.