Folding Tool, 12", Steel
Mfr # MWT-F1
Zoro # G8605387
product price: $26.59
/eaKey Features
Overall Length
12 in
Material
Steel
Features
Sight Gauges to Assist in Precise Bending and Forming of Sheet Metal
Overall Length - Sheet Metal Tool
12 in
Safety Latch
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWT-F1
Zoro #
G8605387
UPC #
727226130907
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Length - Sheet Metal Tool
12 in
Folding Depth
3/8 in and 1 in
Depth Marking - Sheet Metal Tools
3/8 in and 1 in Markings
Folding Depth - Maximum
1 in
Folding Depth - Minimum
3/8 in
Details
Item
Folding Tool
Material
Steel
Features
Sight Gauges to Assist in Precise Bending and Forming of Sheet Metal
Safety Latch
No
Metal Gauge
22
Max. Capacity - Sheet Metal Tool
22 ga Sheet Metal
Item - Sheet Metal Folding Tool
Folding Tool
Tool Type
Folding Tool
Sheet Metal Gauge - Maximum
16 ga
Description
Folding Tool, Tool Type Folding Tool, Folding Depth - Minimum 3/8 in, Folding Depth - Maximum 1 in, Sheet Metal Gauge - Maximum 16 ga, Overall Length 12 in, Features Sight Gauges to Assist in Precise Bending and Forming of Sheet Metal, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.