Zoro Homepage
This item is Discontinued.
Midwest Snips Tinners Snip, Straight, 16", Steel MW-P167B

Tinners Snip, Straight, 16", Steel (Discontinued)

  • Mfr # MW-P167B
  • Zoro # G5374722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-P167B
Zoro #
G5374722
UPC #
727226216731
Country of Origin
Unknown

Dimensions

Overall Length
16"
Cutting Length
2-1/2"

Details

Cutting Action
Straight
Material
Steel
Features
Heavy-Duty Tinner snip for superior cutting performance in thick sheet metal up to 16 gauge steel. Long length for added force.
Number of Pieces
1
Safety Latch
No
Metal Gauge
16 Mild
Handle Design
Coated Steel
Cutting Edge
Nonserrated
Standards
Meets ASME
Handle Color
Blue
Item
Tinners Snip

Description

Tinners Snip, Cutting Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.