Zoro Homepage

Midwest Tool Offset Left Cut Aviation Snip

  • Mfr # MWT-6510L

  • Zoro # G208435359


product price: $67.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWT-6510L
Zoro #
G208435359
UPC #
727226130310
Country of Origin
United States

Description

Midwest tool mwt-6510l offset left cut aviation snip midwest offset left aviation snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. the offset tool features glidetech forged blades. the midwest glidetech forged blade manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and austemper heattreated to best accept and hold their precision ground cutting edge. glidetech forged blades cut complete from inpinch of the blades through their pointsin. glidetech forged blades pivot on a grade8 bolt that is threaded and affixed into the bottom blade keeping blades in precision adjustment and if ever necessary allowing them to be readjusted extending peak performance. Equipped with kush'npower compound leverage handle action with patented us d718,602, d719,808 handle grip design multiplies handle force to cutting blades requiring the least amount of hand force while providing a soft, sturdy and comfortable grip. Kush'npower grips and heavyduty doubleoverwind spring are unconditionally guaranteed. this model is easiest used in right hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.