MWT-107D 10 in. Duckbill Tinner Snip

  • Mfr # 140953
  • Zoro # G603735108
product price: 
$
54.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
140953
Zoro #
G603735108
UPC #
727226110749
Country of Origin
United States

Description

Features
  • Duckbill Tinner Snip.
  • Size - 10 in.
  • Forged Blade Which Provides Long Cutting Life With Sharpest Blades.
  • Grade 8 Pivot Bolt With Special Lockout Nut Keeps Blades In Adjustment.
  • 2.5 in. Length Of Cut.
  • Used For Cutting Curves, Scrolls, Etc.
  • Kush'n Kote Grips Comfort User's Hands.
  • Performs Superior To ASME Performance Requirements.
  • Dimension - 1 x 4 x 10.25 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews