MWT-127S 12 in. Straight Tinner Snip

  • Mfr # 140955
  • Zoro # G603735085
product price: 
$
62.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
140955
Zoro #
G603735085
UPC #
727226130631
Country of Origin
United States

Description

Features
  • Straight Tinner Snip.
  • Size - 12 in.
  • Forged Blade Which Provide Long Cutting Life With Sharpest Blades.
  • Grade 8 Pivot Bolt With Special Lockout Nut Keeps Blades In Adjustment.
  • 3 in. Length Of Cut.
  • Kush'n Kote Grips Comfort User's Hands.
  • Dimension - 1.12 x 4.5 x 12 in.
  • Item Weight - 1.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews