Zoro Homepage

2.00 In dia x 3-1/4 In Drill Depth Bi Metal Hole Saw

  • Mfr # MDB-532

  • Zoro # G910951949


product price: $74.99
/ea

Key Features

Diameter
2 in
Material
Cobalt Bi-Metal
Number of Teeth
4/6 TPI
Recommended For
Steel, Copper, Aluminum, Brass, Plastic or Wood
Kerf
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDB-532
Zoro #
G910951949
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Drill Depth
3-1/4"

Details

Material
Cobalt Bi-Metal
Item
Deep Bi Metal Hole Saw
Number of Teeth
4/6 TPI
Recommended For
Steel, Copper, Aluminum, Brass, Plastic or Wood
Kerf
Thin Wall

Description

  • 3-1/4" Drill Depth
  • Recommended for: Steel, Copper, Aluminum, Brass, Plastic and Wood
  • Cobalt Bi-Metal Construction
  • Creates sharper, longer lasting teeth
  • High Speed cutting edge
  • Provides shock resistant teeth
  • Resists tooth strippage
  • 4/6 variable tooth design
  • Thin Kerf thickness for fast and smooth cuts
  • Better battery life when used with cordless tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.