
3-1/2 In dia x 3-1/4 In Drill Depth Carbide Hole Saw
Mfr # MDC-256
Zoro # G410951968
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Diameter
3-1/2 in
Material
Cobalt Tipped
Number of Teeth
2-3 TPI
Drill Depth
3-1/4"
Recommended For
Ductile Iron, Cast Iron and A/C Pipe, Wood Laminates, Fiberglass, Plywood or Tile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-256
Zoro #
G410951968
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3-1/2 in
Drill Depth
3-1/4"
Details
Item
Deep Carbide Hole Saw
Material
Cobalt Tipped
Number of Teeth
2-3 TPI
Recommended For
Ductile Iron, Cast Iron and A/C Pipe, Wood Laminates, Fiberglass, Plywood or Tile
Kerf
Thin Wall
Description
- 3-1/4" Drill Depth
- Recommended For: Ductile Iron, Cast Iron and A/C Pipe, Wood Laminates, Fiberglass, Plywood or Tile
- Carbide Tipped Teeth
- Creates sharper, longer lasting teeth
- Effciently cut abrasive materials
- Provides shock resistant teeth
- Resists tooth strippage
- 2-3 variable tooth design
- Thin Kerf thickness for fast and smooth cuts
- Better battery life when used with cordless tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.