Zoro Homepage

5-1/4 In dia x 3-1/4 In Drill Depth Carbide Hole Saw

  • Mfr # MDC-284

  • Zoro # G610952062


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Cobalt Tipped
Diameter
5-1/4 in
Number of Teeth
2-3 TPI
Kerf
Thin Wall
Drill Depth
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDC-284
Zoro #
G610952062
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5-1/4 in
Drill Depth
3-1/4"

Details

Material
Cobalt Tipped
Number of Teeth
2-3 TPI
Item
Deep Carbide Hole Saw
Kerf
Thin Wall
Recommended For
Ductile Iron, Cast Iron and A/C Pipe, Wood Laminates, Fiberglass, Plywood or Tile

Description

  • 3-1/4" Drill Depth
  • Recommended For: Ductile Iron, Cast Iron and A/C Pipe, Wood Laminates, Fiberglass, Plywood or Tile
  • Carbide Tipped Teeth
  • Creates sharper, longer lasting teeth
  • Effciently cut abrasive materials
  • Provides shock resistant teeth
  • Resists tooth strippage
  • 2-3 variable tooth design
  • Thin Kerf thickness for fast and smooth cuts
  • Better battery life when used with cordless tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.