Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78004
Zoro #
G5353643
UPC #
617846780043
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Item
Metal Marker
Color
White
NSF Certified
No
Marking Tool Surface Material
Metal
Actuation Type
Pump
Marking Tool Base Material
Ink
Marker Type
Permanent
Features
Quick Drying, Water Proof That Works On Most Surfaces Including Metal
Base Material
Water
Min. Temp.
-50 Degrees F
Tip Style
Bullet
Marking Tool Product Group
Industrial Markers
Series
Mighty Marker(R)
Temp. Range
-50 Degrees to 150 Degrees F
Marking Tool Tip Shape
Bullet
Standards
OSHA, ASTM D-4236, RDT-F7-3T, GE-SPEC D50YP12
Max. Temp.
150 Degrees F
Tip Material
Fiber
Marking Tool Color Family
Whites
Description
Metal Marker, Actuation Type Pump, Standards OSHA, ASTM D-4236, RDT-F7-3T, GE-SPEC D50YP12, Tip Material Fiber, Tip Size Medium, Features Quick Drying, Water Proof That Works On Most Surfaces Including Metal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.