Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78005
Zoro #
G5368894
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Item
Metal Marker
Color
Yellow
Base Material
Water
Marking Tool Product Group
Industrial Markers
Tip Material
Fiber
Marking Tool Surface Material
Metal
Series
Mighty Marker(R)
Min. Temp.
-50 Degrees F
Marking Tool Color Family
Yellows
Tip Style
Bullet
Max. Temp.
150 Degrees F
NSF Certified
No
Actuation Type
Pump
Marking Tool Tip Shape
Bullet
Temp. Range
-50 Degrees to 150 Degrees F
Marking Tool Base Material
Ink
Features
Quick Drying, Water Proof That Works On Most Surfaces Including Metal
Marker Type
Permanent
Standards
OSHA, ASTM D-4236, RDT-F7-3T, GE-SPEC D50YP12
Description
Metal Marker, Actuation Type Pump, Standards OSHA, ASTM D-4236, RDT-F7-3T, GE-SPEC D50YP12, Tip Material Fiber, Tip Size Medium, Features Quick Drying, Water Proof That Works On Most Surfaces Including Metal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.