Industrial Marker, Medium Tip, Orange Color Family, Paint (Discontinued)
- Mfr # 78106
- Zoro # G5353722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78106
Zoro #
G5353722
UPC #
-
Country of Origin
Unknown
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Color
Orange
Item
Industrial Marker
Tip Material
Steel
Max. Temp.
150 Degrees F
Tip Style
Ball
Marking Tool Color Family
Oranges
Marking Tool Surface Material
Concrete, Glass, Metal, Plastic, Rubber
Marking Tool Base Material
Paint
Standards
OSHA, ASTM D-4236
Features
Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.
Marking Tool Tip Shape
Ball
Marking Tool Product Group
Industrial Markers
Min. Temp.
-50 Degrees F
Description
Industrial Marker, Standards OSHA, ASTM D-4236, Tip Material Steel, Tip Size Medium, Features Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.