Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mighty Industrial Marker, Medium Tip, Red Color Family, Paint 78103

Industrial Marker, Medium Tip, Red Color Family, Paint (Discontinued)

  • Mfr # 78103
  • Zoro # G5353695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78103
Zoro #
G5353695
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Red
Item
Industrial Marker
Tip Material
Steel
Marker Type
Permanent
Max. Temp.
150 Degrees F
Temp. Range
-50 Degrees F to 150 Degrees F
Tip Style
Ball
Marking Tool Color Family
Reds
Marking Tool Surface Material
Concrete, Glass, Metal, Plastic, Rubber
Marking Tool Base Material
Paint
Series
Mighty Marker(R)
Marking Tool Product Group
Industrial Markers
Marking Tool Tip Shape
Ball
Features
Makes Bright Defined Marks on Metal, Plastic, Glass, Concrete, Rubber and More; Writes Underwater and in the Rain; Withstands Moisture, Oil, Extreme Conditions, Grease and Abrasion; Paint Flow is Controlled by the Pressure Bulb at the End of the Barrel
Standards
OSHA, ASTM D-4236
Min. Temp.
-50 Degrees F

Description

Industrial Marker, Standards OSHA, ASTM D-4236, Tip Material Steel, Tip Size Medium, Features Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.