Industrial Marker, Medium Tip, White Color Family, Paint (Discontinued)
- Mfr # 78100
- Zoro # G5370181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78100
Zoro #
G5370181
UPC #
012748781004
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Color
White
Item
Industrial Marker
Tip Material
Steel
Marker Type
Permanent
Max. Temp.
150 Degrees F
Tip Style
Ball
Marking Tool Color Family
Whites
Marking Tool Surface Material
Concrete, Glass, Metal, Plastic, Rubber
Marking Tool Base Material
Paint
Min. Temp.
-50 Degrees F
Marking Tool Product Group
Industrial Markers
Series
Mighty Marker(R)
Features
Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.
Marking Tool Tip Shape
Ball
Standards
OSHA, ASTM D-4236
Description
Industrial Marker, Standards OSHA, ASTM D-4236, Tip Material Steel, Tip Size Medium, Features Writes through Oil, Grease, and Underwater. Writes on all surfaces. 25-30 minute Dry Time. Pressure Bulb controls paint flow.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.