Shop MIGHTY LINE
See all product information
Create Account
24in Wide Black Hanging Sign, Holds 8.5in X 11in Paper For Easy Slip In And Out
Mfr # HTri24
Zoro # G415576289
product price:
$
79.99
/ea
Key Features
Color
Black
Material
Cardboard and PVC
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTri24
- Zoro #
- G415576289
- UPC #
- 810026494796
- Country of Origin
- United States
- Color
- Black
- Material
- Cardboard and PVC
Description
24in Wide Black Hanging Sign, Holds 8.5in X 11in Paper For Easy Slip In And Out
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.