Shop MIGHTY LINE
See all product information
Create Account
Absorbent Matting, Gray, 34 in W x 100 ft L
- Mfr # 34Mat100
- Zoro # G715576194
product price:
$
300.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34 in
Overall Length
100 ft
Color
Gray
Surface Material
Absorbent Matting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34Mat100
- Zoro #
- G715576194
- UPC #
- 815035017264
- Country of Origin
- United States
- Color
- Gray
- Surface Material
- Absorbent Matting
Dimensions
- Overall Width
- 34 in
- Overall Length
- 100 ft
Description
Sticky Absorbent Floor Mat, 34in Wide By 100-Feet
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.