Zoro Homepage

Angle Floor Marking Tape Vinyl Gray, 3" W x 6" L, 50 mil Thick

  • Mfr # ANGLE3GRY

  • Zoro # G6860506


product price: $145.00
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Width
3"
Length
6"
Material
Vinyl
Color
Gray
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANGLE3GRY
Zoro #
G6860506
UPC #
815035011149
Country of Origin
United States

Dimensions

Width
3"
Length
6"
Thickness
50 mil
Tape Strip Length
6 in
Imperial Tape Width
3 in
Imperial Tape Length
6 in

Details

Item
Angle Floor Marking Tape
Material
Vinyl
Color
Gray
Standards
ASTM D 882, PSTC-101D
Die Cut Shape
L
Legend
No Legend
Tape Format
Die Cut - Tag
Safety Tape Color
Gray
Pattern
Solid
Retroreflective Grade
Non-Reflective
Performance Temp.
55 Degrees F
Tape Color
Gray
Glow In The Dark
No
Product Form
L
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
Not Rated
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Tape Type
L-Shaped
Tape Backing Material
Vinyl
Floor Marking Tape Shape
L

Description

Floor Marking Tape, L, Solid, Gray, 3 in, 6 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.