Angle Tape Gray, 4" W x 10" L
Mfr # ANGLE4GRY
Zoro # G6979441
product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns
Key Features
Length
10"
Width
4"
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANGLE4GRY
Zoro #
G6979441
UPC #
00815035017752
Country of Origin
United States
Dimensions
Length
10"
Width
4"
Details
Item
Angle Tape
Color
Gray
Pattern
Solid
Description
Angle,Gray,10 In. L x 4 In. W,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.