Zoro Homepage

Angle Tape Green, 4" W x 10" L

  • Mfr # ANGLE4G

  • Zoro # G6979128


product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns

Key Features

Width
4"
Length
10"
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANGLE4G
Zoro #
G6979128
UPC #
00815035017745
Country of Origin
United States

Dimensions

Width
4"
Length
10"

Details

Item
Angle Tape
Color
Green
Pattern
Solid

Description

Angle,Green,10 In. L x 4 In. W,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.