Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Corner Line Floor Marking Tape PVC Blue, 3/4" W x 2" L

  • Mfr # MCORNERB

  • Zoro # G6979651


product price: $49.15
/pk 108, $0.46/ea

Key Features

Width
3/4"
Length
2"
Material
PVC
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCORNERB
Zoro #
G6979651
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Length
2"

Details

Item
Mini Corner Line Floor Marking Tape
Color
Blue
Material
PVC
Pattern
Solid

Description

Corner,Mini,Blue,2 In. L x 3/4 In. W,PK108, Package Quantity 108


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.