Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Corner Line Floor Marking Tape Green, 3/4" W x 2" L

  • Mfr # MCORNERG

  • Zoro # G6979660


product price: $49.15
/pk 108, $0.46/ea

Key Features

Width
3/4"
Length
2"
Color
Green
Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCORNERG
Zoro #
G6979660
UPC #
00815035018124
Country of Origin
United States

Dimensions

Width
3/4"
Length
2"

Details

Item
Mini Corner Line Floor Marking Tape
Color
Green
Pattern
Solid

Description

Corner,Mini,Green,2 In. L x 3/4 In. W,PK108, Package Quantity 108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.