Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mighty Line Deluxe Safety Tape PVC Blue, 4" W x 100 ft. L, 60 mil Thick T94100B

Deluxe Safety Tape PVC Blue, 4" W x 100 ft. L, 60 mil Thick (Discontinued)

  • Mfr # T94100B
  • Zoro # G6600679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T94100B
Zoro #
G6600679
UPC #
841436077002
Country of Origin
United States

Dimensions

Width
4"
Length
100 ft.
Thickness
60 mil

Details

Item
Deluxe Safety Tape
Color
Blue
Material
PVC
Legend
No Legend

Description

Safety Tape,Deluxe,4 In. x100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.