Shop MIGHTY LINE
See all product information
Create Account
Deluxe Safety Tape Angles, 6x6x2, Red, PK24
- Mfr # T9662R
- Zoro # G4906916
product price:Â
$
103.99
/pk of 24, $4.33/ea
Free Shipping & Returns
Key Features
Tape Backing Material
PVC
Tape Color
Red
Length
6 in
Width
2 in
Tape Thickness
45 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9662R
- Zoro #
- G4906916
- UPC #
- 841436077064
- Country of Origin
- United States
- Item
- Safety Tape Angles
- Tape Backing Material
- PVC
- Tape Color
- Red
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Material
- PVC
Dimensions
- Length
- 6 in
- Width
- 2 in
- Tape Thickness
- 45 mil
Description
Deluxe Safety Tape Angles,6x6x2,Red,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.