Safety Tape Angles, 6x6x2", Yellow, PK24, PVC, 6" W., 6" L., 24 PK
Mfr # T9662Y
Zoro # G5409540
product price: $85.49
/pk 24, $3.56/ea
Free Shipping & Returns
Key Features
Material
PVC
Width
6"
Length
6"
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9662Y
Zoro #
G5409540
UPC #
841436077071
Country of Origin
United States
Dimensions
Width
6"
Length
6"
Details
Item
Safety Tape Angles,6x6x2",Yellow,PK24
Material
PVC
Color
Yellow
Description
Safety Tape Angles,6x6x2 In.,Yellow,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.