Deluxe Safety Tape PVC Yellow/Black, 4" W x 100 ft. L, 60 mil Thick
Mfr # T94100BY
Zoro # G6600660
product price:Â $457.33
/ea
Free Shipping & Returns
Key Features
Material
PVC
Length
100 ft.
Thickness
60 mil
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T94100BY
Zoro #
G6600660
UPC #
841436077040
Country of Origin
United States
Dimensions
Width
4"
Length
100 ft.
Thickness
60 mil
Details
Item
Deluxe Safety Tape
Color
Yellow/Black
Material
PVC
Legend
No Legend
Description
Safety Tape,Deluxe,4 In. x100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.