Shop MIGHTY LINE
See all product information
Create Account
Die Cut Location Markers, White, 6in - LETTER Y, 10PK
- Mfr # WLocationMark-Y
- Zoro # G015576665
product price:
$
47.39
/pk of 10, $4.74/ea
Key Features
Material
Vinyl
Character Color
White
Width
6 in
Legend
Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLocationMark-Y
- Zoro #
- G015576665
- UPC #
- 810026496653
- Country of Origin
- United States
- Material
- Vinyl
- Character Color
- White
- Legend
- Y
Dimensions
- Width
- 6 in
Description
Die Cut Location Markers, White, 6in - LETTER Y, 10PK
- • Beveled Edge Stands up to Forklift Traffic
- • Mighty Line floor tape is patented and limited warrantied for 1-year.
- • Heavy Duty Mighty Line products stand up to industrial wheel traffic
- • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
- • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.