Die Cut Location Markers, White, 6in - LETTER Z, 10PK
Mfr # WLocationMark-Z
Zoro # G415576548
product price: $49.99
/pk 10, $5.00/eaKey Features
Material
Vinyl
Character Color
White
Width
6 in
Legend
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLocationMark-Z
Zoro #
G415576548
UPC #
810026496301
Country of Origin
United States
Dimensions
Width
6 in
Details
Material
Vinyl
Character Color
White
Legend
Z
Description
Die Cut Location Markers, White, 6in - LETTER Z, 10PK
- • Beveled Edge Stands up to Forklift Traffic
- • Mighty Line floor tape is patented and limited warrantied for 1-year.
- • Heavy Duty Mighty Line products stand up to industrial wheel traffic
- • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
- • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.