Fire Extinguisher Pull Aim Squeeze Sweep Floor Sign, Red Circle, 12in W
Mfr # FE12
Zoro # G315576334
product price: $15.99
/eaKey Features
Legend
Fire Extinguisher Pull Aim Squeeze Sweep
Width
12 in
Sign Material
Polycarbonate
Sign Background Color
Red
Die Cut Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE12
Zoro #
G315576334
UPC #
815035015215
Country of Origin
United States
Dimensions
Width
12 in
Details
Legend
Fire Extinguisher Pull Aim Squeeze Sweep
Sign Material
Polycarbonate
Sign Background Color
Red
Die Cut Shape
Circle
Finish
Glossy
Description
Fire Extinguisher Pull Aim Squeeze Sweep Floor Sign, Red Circle, 12in W
- • Beveled Edge Stands up to Forklift Traffic
- • Mighty Line floor tape is patented and limited warrantied for 1-year.
- • Heavy Duty Mighty Line products stand up to industrial wheel traffic
- • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
- • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.