Floor Caution Sign, 24" Height, 24" Width, Vinyl, English (Discontinued)
- Mfr # CAUTIONMOVINGEQ24
- Zoro # G6570042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAUTIONMOVINGEQ24
Zoro #
G6570042
UPC #
815035013297
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Details
Item
Floor Caution Sign
Legend
Caution Moving Equipment
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Black, Yellow
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Yellow/Black/Red/White
Sign Legend Color
Black, Red
Material
Vinyl
Mounting Style
Adhesive-Backed
Language
English
Legend Style
Text and Symbol
Subject Matter
Facility
Sign Legend Text Color
Black, Red
Description
Floor Caution Sign, Sign Subject Matter Facility, Height 24 In., Width 24 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Legend Caution Moving Equipment, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.