Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Sheet, PVC, 6 in W, PK50

  • Mfr # MLLabel610HD

  • Zoro # G202695421


product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns

Key Features

Thickness
50 mil
Color
Clear
Removable
Yes
Height
10 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLLabel610HD
Zoro #
G202695421
UPC #
810026493850
Country of Origin
United States

Dimensions

Thickness
50 mil
Height
10 in
Width
6 in

Details

Color
Clear
Item
Floor Label Protective Overlay
Removable
Yes
Material
PVC
Adhesive Type
Permanent Adhesive
Product Type
Protective Overlay

Description

Laminate Sheet, Adhesive Type Permanent Adhesive, Color Clear, Height 10 in, Material PVC, Product Type Laminate Sheet, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 0.05 in, Width 6 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.