Floor marking, Black/Yellow, 3inx3in, Roll
Mfr # MTH370
Zoro # G602161847
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Thickness
50 mil
Retroreflective Grade
Non-Reflective
Tape Color
Black/Yellow
Pattern
Striped
Tape Backing Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTH370
Zoro #
G602161847
UPC #
810026494314
Country of Origin
United States
Dimensions
Thickness
50 mil
Imperial Tape Shape Diameter
3 in
Imperial Tape Width
3 in
Imperial Tape Length
100 ft
Details
Item
Floor Marking Tape
Retroreflective Grade
Non-Reflective
Tape Color
Black/Yellow
Pattern
Striped
Tape Backing Material
Vinyl
Legend
No Legend
Glow In The Dark
No
Tape Properties
Beveled Edges
Fluorescent
No
Product Form
Continuous Roll
Adhesion to Steel
50 oz/in
Maximum Tape Performance Temperature
180 Degrees F
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
50 Degrees F
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 100 ft, 3 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.