Floor marking, Blue/White, 2inx6in, L, PK100
Mfr # AngleBW
Zoro # G302161826
product price: $135.00
/pk 100, $1.35/ea
Free Shipping & Returns
Key Features
Thickness
50 mil
Tape Backing Material
Vinyl
Pattern
Striped
Retroreflective Grade
Non-Reflective
Tape Color
Blue/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AngleBW
Zoro #
G302161826
UPC #
815035017813
Country of Origin
United States
Dimensions
Thickness
50 mil
Imperial Tape Length
6 in
Imperial Tape Width
2 in
Details
Item
Floor Marking Tape
Tape Backing Material
Vinyl
Pattern
Striped
Retroreflective Grade
Non-Reflective
Tape Color
Blue/White
Legend
No Legend
Maximum Tape Performance Temperature
150 Degrees F
Floor Marking Tape Shape
L
Product Form
L
Tape Type
L-Shaped
Adhesion to Steel
50 oz/in
Minimum Tape Performance Temperature
55 Degrees F
Fluorescent
No
Glow In The Dark
No
Tape Adhesive Material
Rubber
Description
Floor Marking Tape, L, Striped, Blue/White, 2 in, 6 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.