Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, Striped, Black, White, 2 in W., 55 mil Thickness, 100 PK

  • Mfr # ANGLEB&W

  • Zoro # G4899203


product price: $145.00
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Black, White
Width
2 in
Thickness
55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANGLEB&W
Zoro #
G4899203
UPC #
815035011583
Country of Origin
United States

Dimensions

Width
2 in
Thickness
55 mil
Tape Strip Length
6 in
Imperial Tape Width
2 in
Imperial Tape Length
6 in
Tape Thickness
55 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Black, White
Retroreflective Grade
Non-Reflective
Tape Format
Die Cut - Tag
Die Cut Shape
L
Performance Temp.
55 Degrees to 185 Degrees F
Standards
ASTM D 882, PSTC-101D
Glow-in-the-Dark
No
Legend
No Legend
Adhesion Strength
83 oz/in
Product Form
L
Tape Backing Material
Vinyl
Tape Type
L-Shaped
Tape Adhesive Material
Rubber
Tape Brand
Mighty Line(R)
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
Not Rated
Floor Marking Tape Shape
L
Tape Pattern
Striped
Adhesion to Steel
83 oz/in
Tape Color
Black/White
Specifications Met
ASTM
Glow In The Dark
No

Description

Floor Marking Tape, L, Striped, Black/White, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.