Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, No Legend, White, 4 in W., 55 mil Thickness

  • Mfr # 4RW

  • Zoro # G4889936


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
White
Width
4 in
Thickness
55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RW
Zoro #
G4889936
UPC #
815035010371
Country of Origin
United States

Dimensions

Width
4 in
Thickness
55 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Tape Thickness
50 mil
Imperial Tape Width
4 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
White
Tape Format
Continuous Roll
Standards
ASTM D 882, PSTC-101D
Retroreflective Grade
Non-Reflective
Performance Temp.
55 Degrees to 185 Degrees F
Adhesion Strength
83 oz/in
Glow-in-the-Dark
No
Legend
No Legend
Die Cut Shape
Continuous Roll
Glow In The Dark
No
Minimum Tape Performance Temperature
50 Degrees F
Maximum Tape Performance Temperature
180 Degrees F
Specifications Met
ASTM
Product Form
Continuous Roll
Tape Color
White
Tape Backing Material
Vinyl
Tape Pattern
Solid
Tape Type
Extra-Durable
Tape Adhesive Material
Rubber
Tape Brand
Mighty Line(R)
Adhesion to Steel
83 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.