Floor Marking Tape, No Legend, 20 PK
Mfr # MANY
Zoro # G502668163
product price: $91.99
/pk 20, $4.60/ea
Free Shipping & Returns
Key Features
Tape Pattern
Solid
Tape Backing Material
Vinyl
Tape Brand
Mighty Line(R)
Retroreflective Grade
Non-Reflective
Maximum Tape Performance Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MANY
Zoro #
G502668163
UPC #
810026494369
Country of Origin
United States
Dimensions
Imperial Tape Length
10 in
Imperial Tape Width
6 in
Tape Thickness
50 mil
Details
Item
Floor Marking Tape
Tape Pattern
Solid
Tape Backing Material
Vinyl
Tape Brand
Mighty Line(R)
Retroreflective Grade
Non-Reflective
Maximum Tape Performance Temperature
Not Rated
Fluorescent
No
Legend
No Legend
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
Not Rated
Tape Color
Yellow
Glow In The Dark
No
Tape Type
Pedestrian-Shaped
Floor Marking Tape Shape
Pedestrian
Product Form
Pedestrian Shape
Description
Floor Marking Tape, Pedestrian Shape, Solid, Yellow, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.