Floor Marking Tape, PVC, Stripe, White/Red, 2 in W., 100 PK
Mfr # AngleRW
Zoro # G415576432
product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns
Key Features
Material
PVC
Pattern
Stripe
Safety Tape Color
White/Red
Width
2 in
Die Cut Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AngleRW
Zoro #
G415576432
UPC #
815035011736
Country of Origin
United States
Dimensions
Width
2 in
Details
Item
Floor Marking Tape
Material
PVC
Pattern
Stripe
Safety Tape Color
White/Red
Die Cut Shape
Angle
Tape Format
Die Cut
Description
Floor Marking Tape, Solid White/Red Angle, 2in, 100PK
- • Beveled Edge Stands up to Forklift Traffic
- • Mighty Line floor tape is patented and limited warrantied for 1-year.
- • Heavy Duty Mighty Line products stand up to industrial wheel traffic
- • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
- • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.