Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Safety Floor Marking Tape PVC Black, 4" W x 100 ft. L, 50 mil Thick

  • Mfr # 4RBLK

  • Zoro # G6745137


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Width
4"
Length
100 ft.
Material
PVC
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RBLK
Zoro #
G6745137
UPC #
815035010302
Country of Origin
United States

Dimensions

Width
4"
Length
100 ft.
Thickness
50 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Imperial Tape Width
4 in

Details

Item
Industrial Safety Floor Marking Tape
Material
PVC
Color
Black
Standards
ASTM D 882, PSTC-101D
Safety Tape Color
Black
Pattern
Solid
Legend
No Legend
Retroreflective Grade
Non-Reflective
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Tape Color
Black
Minimum Tape Performance Temperature
50 Degrees F
Maximum Tape Performance Temperature
180 Degrees F
Glow In The Dark
No
Tape Backing Material
Vinyl
Tape Type
Extra-Durable
Product Form
Continuous Roll
Specifications Met
ASTM
Tape Adhesive Material
Rubber

Description

Floor Marking Tape, Continuous Roll, Solid, Black, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.