Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Vinyl, Solid, Yellow, 3 in W., 50 mil Thickness

  • Mfr # 3RY

  • Zoro # G7442793


product price: $143.00
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Pattern
Solid
Safety Tape Color
Yellow
Width
3 in
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RY
Zoro #
G7442793
UPC #
815035010265
Country of Origin
United States

Dimensions

Width
3 in
Thickness
50 mil
Roll Length
100 ft
Tape Thickness
50 mil
Imperial Tape Length
100 ft
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Material
Vinyl
Pattern
Solid
Safety Tape Color
Yellow
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Standards
ASTM D 882, PSTC-101D
Legend
No Legend
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Tape Color
Yellow
Minimum Tape Performance Temperature
50 Degrees F
Specifications Met
ASTM
Tape Pattern
Solid
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
180 Degrees F
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Tape Type
Extra-Durable
Tape Brand
Mighty Line(R)
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.