Floor Marking Tape Vinyl Brown, 3-1/2" W x 3-1/2" L, 50 mil Thick

  • Mfr # BRNDOT

  • Zoro # G6859605


product price:  $85.00
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Width
3-1/2"
Length
3-1/2"
Material
Vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRNDOT
Zoro #
G6859605
UPC #
815035011347
Country of Origin
United States

Dimensions

Width
3-1/2"
Length
3-1/2"
Thickness
50 mil
Diameter
3-1/2"
Tape Strip Length
3 1/2 in
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
Brown
Standards
ASTM D 882, PSTC-101D
Safety Tape Color
Brown
Pattern
Solid
Die Cut Shape
Circle
Performance Temp.
55 Degrees F
Tape Format
Die Cut - Tag
Legend
No Legend
Retroreflective Grade
Non-Reflective
Tape Color
Brown
Tape Adhesive Material
Rubber
Product Form
Circle
Specifications Met
ASTM
Glow In The Dark
No
Tape Type
Disc-Shaped
Floor Marking Tape Shape
Circle
Maximum Tape Performance Temperature
Not Rated
Minimum Tape Performance Temperature
Not Rated
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Circle, Solid, Brown, 3-1/2 in, 3-1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.