Zoro Homepage

Floor Marking Tape, vinyl, Solid, Red, 2 in W., 55 mil Thickness, 100 PK

  • Mfr # REDT

  • Zoro # G4899246


product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Width
2 in
Thickness
55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REDT
Zoro #
G4899246
UPC #
815035010968
Country of Origin
United States

Dimensions

Width
2 in
Thickness
55 mil
Tape Strip Length
6 in
Imperial Tape Width
2 in
Imperial Tape Length
6 in
Tape Thickness
55 mil

Description

Floor Marking Tape, T, Solid, Red, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.