Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, Solid, White, 2 in W., 55 mil Thickness, 100 PK

  • Mfr # WHITET

  • Zoro # G4278915


product price: $120.00
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
White
Width
2 in
Thickness
55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHITET
Zoro #
G4278915
UPC #
815035010937
Country of Origin
United States

Dimensions

Width
2 in
Thickness
55 mil
Tape Strip Length
6 in
Imperial Tape Width
2 in
Imperial Tape Length
6 in
Tape Thickness
55 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
White
Retroreflective Grade
Non-Reflective
Die Cut Shape
T
Standards
ASTM D 882, PSTC-101D
Adhesion Strength
83 oz/in
Legend
No Legend
Glow-in-the-Dark
No
Tape Format
Die Cut - Tag
Performance Temp.
55 Degrees to 185 Degrees F
Glow In The Dark
No
Tape Brand
Mighty Line(R)
Tape Pattern
Solid
Tape Color
White
Tape Adhesive Material
Rubber
Tape Backing Material
Vinyl
Specifications Met
ASTM
Floor Marking Tape Shape
T
Minimum Tape Performance Temperature
Not Rated
Product Form
T
Maximum Tape Performance Temperature
Not Rated
Tape Type
T-Shaped
Adhesion to Steel
83 oz/in

Description

Floor Marking Tape, T, Solid, White, 2 in, 6 in, 55 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.