Zoro Homepage

Floor Marking Tape Vinyl White, 3" W x 6" L, 50 mil Thick

  • Mfr # ANGLE3W

  • Zoro # G6566971


product price: $145.00
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Width
3"
Length
6"
Material
Vinyl
Color
White
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANGLE3W
Zoro #
G6566971
UPC #
815035010876
Country of Origin
United States

Dimensions

Width
3"
Length
6"
Thickness
50 mil
Tape Strip Length
6 in
Imperial Tape Width
3 in
Imperial Tape Length
6 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
White
Standards
ASTM D 882, PSTC-101D
Pattern
Solid
Safety Tape Color
Red
Die Cut Shape
L
Performance Temp.
55 Degrees F
Retroreflective Grade
Non-Reflective
Legend
No Legend
Tape Format
Die Cut - Tag
Tape Color
White
Maximum Tape Performance Temperature
Not Rated
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber
Tape Type
L-Shaped
Floor Marking Tape Shape
L
Specifications Met
ASTM
Glow In The Dark
No
Minimum Tape Performance Temperature
Not Rated
Product Form
L

Description

Floor Marking Tape, L, Solid, White, 3 in, 6 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.