Floor marking, Yellow, 10x15in, Arrow, PK20
Mfr # ARROW15Y
Zoro # G402161832
product price: $139.95
/pk 20, $7.00/ea
Free Shipping & Returns
Key Features
Thickness
50 mil
Pattern
Solid
Retroreflective Grade
Non-Reflective
Legend
No Legend
Tape Backing Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARROW15Y
Zoro #
G402161832
UPC #
810026494352
Country of Origin
United States
Dimensions
Thickness
50 mil
Imperial Tape Length
15 in
Imperial Tape Width
10 in
Details
Item
Floor Marking Tape
Pattern
Solid
Retroreflective Grade
Non-Reflective
Legend
No Legend
Tape Backing Material
Vinyl
Tape Color
Yellow
Glow In The Dark
No
Tape Type
Arrow-Shaped
Floor Marking Tape Shape
Arrow
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
55 Degrees F
Adhesion to Steel
50 oz/in
Product Form
Arrow
Fluorescent
No
Description
Floor Marking Tape, Arrow, Solid, Yellow, 10 in, 15 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.