Zoro Homepage

Floor marking, Yellow, 4 inx4 in, Roll

  • Mfr # MT401

  • Zoro # G302161833


product price: $163.00
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Vinyl
Legend
No Legend
Tape Color
Yellow
Tape Pattern
Solid
Tape Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT401
Zoro #
G302161833
UPC #
810026493881
Country of Origin
United States

Dimensions

Tape Thickness
50 mil
Imperial Tape Shape Diameter
4 in
Imperial Tape Length
100 ft
Imperial Tape Width
4 in

Details

Item
Floor Marking Tape
Tape Backing Material
Vinyl
Legend
No Legend
Tape Color
Yellow
Tape Pattern
Solid
Retroreflective Grade
Non-Reflective
Tape Properties
Beveled Edges
Adhesion to Steel
50 oz/in
Tape Brand
Mighty Line(R)
Tape Type
Textured Grip
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
180 Degrees F
Product Form
Continuous Roll
Fluorescent
No
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 4 in, 100 ft, 4 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.