Zoro Homepage
This item is Discontinued.
Mighty Line Floor sign, 24" Height, 24" Width, Vinyl, English PEDESTRIANW24

Floor sign, 24" Height, 24" Width, Vinyl, English (Discontinued)

  • Mfr # PEDESTRIANW24
  • Zoro # G7239811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEDESTRIANW24
Zoro #
G7239811
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
24"

Details

Item
Floor sign
Legend
Pedestrian Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Floor Sign, Height 24 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.