Floor sign, 24" Height, 24" Width, Vinyl, English (Discontinued)
- Mfr # STOPWATCH24
- Zoro # G7225757
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STOPWATCH24
Zoro #
G7225757
UPC #
815035013440
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Details
Item
Floor sign
Header
Stop
Legend
Stop Watch for Pedestrians
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Header Legend Color
White
Header Background Color
Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Floor Sign, Height 24 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.