Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mighty Line Floor sign, 36 in H, 48 in W, Heavy Duty Industrial Grade Composite, Octagon, STOPALTOR36 STOPALTOR36

Floor sign, 36 in H, 48 in W, Heavy Duty Industrial Grade Composite, Octagon, STOPALTOR36 (Discontinued)

  • Mfr # STOPALTOR36
  • Zoro # G7171263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STOPALTOR36
Zoro #
G7171263
UPC #
815035013433
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Thickness
0.03 in
Depth
36 in
Diameter
36 in

Details

Item
Floor sign
Legend
Stop/Alto
Sign Shape
Octagon
Sign Material
Heavy Duty Industrial Grade Composite
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
Material
Vinyl
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
32 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Floor
Maximum Service Temperature
140 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Rubber
Sign Header
No Header
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend
Stop/Alto
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Removable
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red
OSHA Regulations
OSHA 1910.176(a)
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Product Type
Floor Sign

Description

Floor Sign, Octagon, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Stop/Alto, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.